
- 5 Ton
- 1.38" Length
- 1.06" Width
- 90° "V" Base
Internal Thread Size | 3/4-14 NPSM |
Length | 1.380 in |
Cylinder Tonnage | 5 tons |
Weight | 0.6 LB |
EAN or UPC | 662536114318 |

Internal Thread Size | 3/4-14 NPSM |
Length | 1.380 in |
Cylinder Tonnage | 5 tons |
Weight | 0.6 LB |
EAN or UPC | 662536114318 |