- Stencil Ink Paint
- 12 oz Aerosol
- Black
description
- Uses: Cartons, corrugated boxes, fiber drums, lumber, wooden crates, steel coils, metals, paper, fabrics, plastics, plaster, stone, glass, asphalt, and concrete -- virtually any porous or nonporous surface
features
- Sprays a sharp, clean edge without smearing or smudging
- Quick dry – 15 minutes
- Match Federal Standard 595 colors
- Equipped with EZ Touch™ nozzle
| Durability | Very Good |
| Color Group | Black |
| Origin | Stencil Inks |
| Finish | Satin |
| Dry Time | 25 min |
| Container Size | 16 oz |
| Coverage Quality | Very Good |
| Net Fill | 12 oz |
| Color | Black |
| Recoat Time | Anytime |
| Gas & Oil Resistance | Film Does Not Soften |
| Low VOC | Yes |
| Container Type | Spray, Aerosol |
| Weight | 0.0 LB |
| EAN or UPC | 75577931088 |
-
No Air Shipping


