- 55 gal Drum
- Thin, Transparent, Dry Film Lubricant Formulated w/the Latest Synthetic Additives
- USDA H2 Rated
- Non-Staining, Waterproof & Chemical Resistant
description
- Thin, transparent, dry film lubricant formulated with the latest synthetic additives.
applications
- Sliding surfaces
- Bearings
- Displaces moisture in electrical applications
includes
- Equipped with extension tube
compliances
- 0
| Appearance | Liquid |
| Odor | Petroleum |
| Temperature Range [Min] | 20 °F |
| Flash Point | 143 °F |
| Temperature Range [Max] | 355 °F |
| Contains | Petroleum |
| Use For | Moisture Resistant, Penetrant, Sliding Surfaces |
| Container Size | 55 gal |
| Color | Clear |
| Application | Bearings, Slides |
| Container Type | Drum |
| Lubricant Type | Dry |
| Weight | 419.0 LB |
| EAN or UPC | 75577737550 |

