- 1 gal Bottle
- Thin, Transparent, Dry Film Lubricant Formulated w/the Latest Synthetic Additives
- USDA H2 Rated
- Non-Staining, Waterproof & Chemical Resistant
description
- Thin, transparent, dry film lubricant formulated with the latest synthetic additives.
applications
- Excellent for bearings and sliding surfaces
- Displaces moisture in electrical applications
features
- Penetrates and lubricates
- Nonstaining, waterproof and chemical-resistant
- Dry film resists dust, dirt and oil
- Ensures maximum protection against rust and corrosion
includes
- Equipped with extension tube
compliances
- 0
| Container Type | Can |
| Appearance | Liquid |
| Temperature Range [Min] | 20 °F |
| Lubricant Type | Dry |
| Temperature Range [Max] | 355 °F |
| Application | Bearings, Slides |
| Color | Clear |
| Contains | Petroleum |
| Container Size | 1 gal |
| Use For | Moisture Resistant, Penetrant, Sliding Surfaces |
| Odor | Petroleum |
| Flash Point | 143 °F |
| Weight | 8.0 LB |
| EAN or UPC | 75577737017 |

