- 55 gal Drum
- Penetrant Water Displacer
description
- Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the clear-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting receptor penetrates the most microscopic irregularities to loosen frozen parts.Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely. And, with the Spray Any Direction Valve, application in the most difficult places is now simple.
features
- Extension tube
- Dielectric strength: 47,000 V
- Completely protects metal surfaces from corrosive elements
- Need not be removed prior to surface treating, painting, joining, or other processes
- Can eliminate moisture-induced short circuits in electrical and electronic applications
- Safe on any plastic surface
- Delivers 17% more usable product with its CO2 propellant
- Formulated to ensure maximum moisture displacement
- Rust-preventative film inhibits corrosion and penetrates surface irregularities to release frozen or corroded parts
- Ultra-thin and greaseless
- Neutralizes fingerprint acids
- Does not attract contaminants
- Meets performance requirements MIL-C-23411 and Naval Ordnance Systems Weapons Spec 14138
- Sprays in upright and inverted position
compliances
- 0
| Lubricant Type | Multi-Purpose |
| Appearance | Liquid |
| Odor | Petroleum |
| Container Type | Drum |
| Application | Bearings, Electrical, Machinery, Nuts & Bolts, Production, Connectors, Metal Parts, Linkages |
| Container Size | 55 gal |
| Color | Clear |
| Contains | Petroleum |
| Use For | Corrosion Resistant, Moisture Resistant, NSF H-2, Penetrant, Sliding Surfaces |
| Plastic Safe | Yes |
| Flash Point | 140 °F |
| Weight | 414.0 LB |
| EAN or UPC | 75577711550 |
-
No Air Shipping


