Sprayon
S1205S1219
Sprayon® Eco-Grade™ Glass & Hard Surface Cleaner
Item #101693249
-
No Air Shipping -
Eco-Friendly
applications
- Mirrors
- Chrome
- Stainless steel
- Plexiglas®
- Formica
- Plastic
- Other hard surfaces
- Glass
features
- Heavy-duty high alkaline cleaner/degreaser
- Excellent drying time
- Streak-free, film-free
- Light utility cleaner
- Pleasant to use
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
| Odor | Low |
| Container Type | Aerosol |
| Mixing Ratio | Ready to Use |
| Container Size | 19 oz |
| Acidity (pH) | 7.5 |
| Color | Colorless |
| Weight | 1.513 LB |
-
No Air Shipping -
Eco-Friendly


