- Sprayon® Eco-Grade™ Heavy-Duty Cleaner
- 19 oz Aerosol
- Ready to Use
features
- Environmentally preferable alternative to conventional butyl or other water-based solvent cleaners or degreasers
- Quickly removes petroleum-based soils such as grease, grime, and oil deposits in factories and warehouses
- Extremely effective against protein type soils found in food processing plants/institutional kitchens
- Also available in concentrated and aerosol formulations
- Low hazard ratings
- No VOC
- Does not contain any greenhouse gas propellants
- Does not contain any ozone-depleting substances
| Container Size | 19 oz |
| Color | Green |
| Mixing Ratio | Ready to Use |
| Acidity (pH) | 10 |
| Odor | Low |
| Container Type | Aerosol |
| Type | Cleaner |
| Weight | 1.513 LB |
-
No Air Shipping


