- Butyl Strike® - Lemon Water-Based Industrial Strength Degreaser
- 55 gal Drum
features
- Ready-to-use heavy-duty cleaner/degreaser
- Removes lipstick, solvent marker stains, ballpoint pen ink, soap scum, smoke and carbon films, food stains and residue, black heel marks and other difficult-to-remove greasy soils
- Does not contain any greenhouse gas propellants
compliances
- 0
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Odor | Lemon |
| Container Type | Drum |
| Container Size | 55 gal |
| Weight | 502.0 LB |
| EAN or UPC | 75577026333 |
-
Drop Ship Only


