- Rust Tough® Hamm-R™ Finishes
- 12 oz Aerosol Can
features
- Interior/exterior finish inhibits corrosion
- No primer needed
- Creates a clean, industrial look
- Sprays directly on metal
| Chemical Compound | Acrylic |
| Specific Gravity [Min] | 0.740 |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Packing Type | Aerosol |
| Color | Hunter Green |
| Applicable Materials | Most Metals |
| Resistance (Chemical) | Oil, Corrosive Process, Gasoline |
| Fix Cure Time @ Temperature | 25 min @ 77 °F |
| Full Cure Time @ Temperature | 2 d @ 77 °F |
| Type | Industrial Paint |
| Weight | 1.0 LB |
| EAN or UPC | 724504092452 |
-
No Air Shipping


