- 2560™
- 1 1/4 "
- 3/4 " Thickness
- 2 1/4 " Length Out
- Fitch Brush
| Thickness | 0.75 in |
| Type | Fitch |
| Size | 1 1/4 in |
| Brush Thickness | 3/4 in |
| Weight | 0.166 LB |
| EAN or UPC | 79819256083 |
| Thickness | 0.75 in |
| Type | Fitch |
| Size | 1 1/4 in |
| Brush Thickness | 3/4 in |
| Weight | 0.166 LB |
| EAN or UPC | 79819256083 |