Spilltech Environmental
WRSB150M
Oil-Only Defender™ Pads & Rolls
Item #110867568
-
Pre-Packed Quantities
- Oil-Only Defender™ Split Rolls
- 150' L x 15 in W
features
- Oil-only absorbent mat pad designed to absorb oils, gasoline, diesel and greases
- Selectively absorbs petroleum-based liquids while repelling water
- Multi-layered sonic bonded construction delivers enhanced absorption and durability
- Won’t fall apart or lose shape even when fully saturated
- Pads perforated up the center at 7.5"
- Rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
| Absorption | 23.5 gal/roll |
| Material | Polypropylene |
| Length | 150 ft |
| Package Size | 2 |
| Color | White |
| Type | Defender™ Roll |
| Material Wt. | Medium |
| Weight | 20.4 LB |
-
Pre-Packed Quantities

