- Sorbent Rolls
- 15" W x 150' L
- Polypropylene
- Heavy Weight
- 2 Rolls
features
- Oil-only absorbent mat pad designed to absorb oils, gasoline, diesel and greases
- Selectively absorbs petroleum-based liquids while repelling water
- Multi-layered sonic bonded construction delivers enhanced absorption and durability
- Won’t fall apart or lose shape even when fully saturated
- Pads perforated up the center at 7.5"
- Rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
| Material | Polypropylene |
| Length | 150 ft |
| Color | White |
| Absorption | 27.6 gal/roll |
| Type | Defender™ Roll |
| Material Wt. | Heavy |
| Weight | 12.8 LB |

