- Oil-Only Responder™ Roll
- 150' L x 30 in W
features
- Oil-only absorbent pads designed for fast spill response in marine environments and industries with wet processes
- Hydrophobic melt blown polypropylene construction selectively absorbs oils, greases, gasoline and other petroleum-based fluids while repelling water
- Floats even when completely saturated
- ideal for responding to waterborne spills
- Durable, loose-stacked weave construction begins absorbing on contact for fast response
- Respond effectively to waterborne and outdoor oil spills with SpillTech Oil-Only Responder Absorbent Pads
| Type | Responder™ Roll |
| Material Wt. | Heavy |
| Material | Polypropylene |
| Color | White |
| Absorption | 63.40 gal |
| Length | 150 ft |
| Weight | 25.6 LB |

