- Oil-Only Contractor Grade Roll
- 150' L x 30 in W
features
- Economical and perfect for short-term use for oil spills
- Versatile enough to use for any outdoor spill
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
- Perfect for light-duty industrial, maintenance and general applications
- HighLoft construction is sturdy and soft
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Pads are great for general cleanup applications
- rolls are great for covering large surface areas, with perforations that allow you to tear rolls into different sizes
| Length | 150 ft |
| Material Wt. | Medium |
| Material | Polypropylene |
| Type | Roll |
| Absorption | 40 gal |
| Color | White |
| Weight | 20.0 LB |

