Spilltech Environmental
WPIL1818
Universal and Oil-Only Pillows
Item #110867538
-
Pre-Packed Quantities
- Oil-Only Poly Blend Pillow
- 18 in L x 18 in W
features
- Pulls liquids from the floor like a sock
- catches leaks like a pan
- absorbs spills like a pad
- Ideal for spill response
- easy to toss into action
- Large surface area speeds the absorption process and shortens the overall response time
- Pillows are easy to place in hard-to-reach areas – use under machines and leaky hydraulic hoses or wedge in corners cramped for space
- Absorbs high volume leaks and spills
- Gray Universal picks up oils, coolants, solvents or water while White Oil-Only absorbs oil-based liquids and repels water-based liquids
| Package Size | 10 |
| Material | Poly Blend |
| Absorption | 2.3 gal per pillow |
| Usage | Oil-Only |
| Length | 18 in |
| Color | White Speckled |
| Weight | 11.5 LB |
-
Pre-Packed Quantities

