- Oil-Only Defender™ Pads
- 19 in L x 15 in W
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perforations allow you to tear pads into different sizes based on your application
- Oil selective – repels water but absorbs oil and oil-based fluids
| Material Wt. | Light |
| Length | 19 in |
| Material | Polypropylene |
| Color | White |
| Absorption | 15.55 gal |
| Weight | 7.4 LB |

