- Universal Tote Spill Kit
- 20 in L x 15 in W x 4 in H
| Length | 20 in |
| Container Type | Tote Bag |
| Application | Universal |
| Height | 4 in |
| Kit Includes | 20 – 15" x 19" Pads, 2 – 3" x 4' Socks, 2 – Yellow Disposal Bags & Ties, 1 – Safety Goggles, 1 – Pair Nitrile Gloves |
| Weight | 5.49 LB |

