- Universal Spill Kit Kaddie
- 20 in L x 40 in H x 20 in D
| Application | Universal |
| Container Type | Kaddie |
| Kit Includes | 100 – 10" x 14" Pads, 6 – 3" x 4' Socks, 4 – 8" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Goggles, 1 – 7" Epoxy P |
| Height | 20 in |
| Length | 20 in |
| Weight | 55.67 LB |

