
- Universal Fleet Spill Kit
- 20 in L x 22 in W x 9 in H
Application | Universal |
Container Type | Tote Bag |
Height | 9 in |
Length | 20 in |
Kit Includes | 100 – 10" x 14" Pads, 6 – 3" x 4' Socks, 4 – 8" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Goggles, 1 – 7" Epoxy P |
Weight | 10.77 LB |
