- Universal Duffle Spill Kit
- 40 in L x 12 in W x 12 in H
| Length | 40 in |
| Kit Includes | 60 – 15" x 19" Pads, 8 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 2 – 7" Epoxy Putty Stick, 1 – Pair Nitrile Gloves, 1 – Pair Safet |
| Application | Universal |
| Container Type | Bag |
| Height | 12 in |
| Weight | 20.0 LB |

