- Universal Spill Cart Kit with 5in Wheels
- 48 in L x 31 in W x 38 in H
| Length | 48 in |
| Kit Includes | 160 – 15" x 19" Pads, 30 – 3" x 4' Socks, 10 – 3" x 8' Socks, 112 – Wipers, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 1 |
| Height | 38 in |
| Application | Universal |
| Container Type | Cart |
| Weight | 204.54 LB |

