- Universal 5-Gal Spill Kit
- 12 in x 16.75 in H
| Application | Universal |
| Height | 16 3/4 in |
| Diameter | 12 in |
| Container Type | Pail |
| Kit Includes | 10 –15" x 19" Pads, 2 – 3" x 4' Socks, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 1 – Yellow Disposal Bag & Tie, 6 – Tamp |
| Container Size | 5 gal |
| Length | 12 in |
| Weight | 13.31 LB |

