- Oil-Only Spill Cart Kit with 8in Wheels
- 48 in L x 31 in W x 41 in H
| Application | Oil Only |
| Length | 48 in |
| Height | 41 in |
| Container Type | Cart |
| Kit Includes | 100 – 15" x 19" Pads, 4 – 5" x 10' Socks, 2 – 8" x 20' Sock/Net Booms, 4 – 8" x 18" Pillows, 2 – 6" x 16" x 21" Net Pillows, 1 – |
| Weight | 230.04 LB |

