- Oil-Only 55-Gal Spill Kit
- 24 in x 40 in L
| Application | Oil Only |
| Container Type | Pail |
| Length | 40 in |
| Height | 24 in |
| Container Size | 55 gal |
| Kit Includes | 100 – 15" x 19" Pads, 10 – 3" x 4' Socks, 5 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 2 – Pairs Safety Goggles, 1 – Emergen |
| Diameter | 24 in |
| Weight | 20.0 LB |

