- HazMat Spill Cart Kit with 8in Wheels
- 48 in L x 31 in W x 41 in H
| Height | 41 in |
| Kit Includes | 100 – 15" x 19" Pads, 15 – 3" x 4' Socks, 3 – 3" x 8' Socks, 2 – 5" x 10' Sock/Net Booms, 7 – 18" x 18" Pillows, 1 – Pair Nitril |
| Length | 48 in |
| Application | HazMat |
| Container Type | Cart |
| Weight | 209.79 LB |

