- Universal 95-Gal Kit Refill
- 24 in L x 18 in W x 22 in H
| Height | 22 in |
| Kit Includes | 150 – 15" x 19" Pads, 6 – 3" x 8' Socks, 12 – 3" x 4' Socks, 7 – 18" x 18" Pillows, 3 – Tubs Plug & Dike, 1 – Pair Goggles, 2 – |
| Application | Universal |
| Length | 24 in |
| Weight | 65.38 LB |

