- Universal 20-Gal Kit Refill
- 23 in L x 20 in W x 10 in H
| Length | 23 in |
| Height | 10 in |
| Kit Includes | 25 – 15" x 19" Pads, 4 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 2 – Yellow Disp |
| Application | Universal |
| Weight | 14.86 LB |

