- Oil-Only 55-Gal Kit Refill
- 24 in L x 22 in W x 18.25 in H
| Height | 18 1/4 in |
| Application | Oil Only |
| Kit Includes | 100 – 15" x 19" Pads, 10 – 3" x 4' Socks, 5 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 2 – Pairs Safety Goggles, 1 – Emergen |
| Length | 24 in |
| Weight | 20.0 LB |

