- Oil-Only 50-Gal Kit Refill
- 24 in L x 20 in W x 20 in H
| Height | 20 in |
| Kit Includes | 100 – 15" x 19" Pads, 6 – 3" x 4' Socks, 4 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 3 – Yellow Disposal Bags & Ties, 1 – P |
| Length | 24 in |
| Application | Oil Only |
| Weight | 30.45 LB |

