Skip to content Skip to navigation menu
HazMat 20-Gal Kit Refill

RSPKHZ-20

HazMat 20-Gal Kit Refill
Item #110867348
  • HazMat 20-Gal Kit Refill
  • 23 in L x 20 in W x 10 in H
HazMat 20-Gal Kit Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HazMat 20-Gal Kit Refill
  • 23 in L x 20 in W x 10 in H
Height 10 in
Length 23 in
Application HazMat
Kit Includes 25 – 15" x 19" Pads, 4 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 2 – Yellow Disp
Weight 14.86 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison