- Mercury Spill Kit
- 10" L x 7" W x 9" H
| Length | 10 in |
| Height | 9 in |
| Application | Mercury |
| Container Type | Pail |
| Kit Includes | 1 – Mercury Absorbent Powder, 1 – Goggles, 1 – Mercury Cleanup Wipers, 1 – Dustpan & Hand Broom, 1 – Disposal Bag, 1 – 18 mil. L |
| Weight | 5.0 LB |

