- Sorbent Rolls
- 15" W x 150' L
- Polypropylene
- Heavy Weight
- 2 Rolls
features
- Pads perforated up the center at 7.5"
- rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
- won’t fall apart or lose shape even when fully saturated
- Multilayered sonic bonded construction delivers enhanced absorption and durability
- Universally absorbent design handles water, most oils and other chemicals
- Designed for maximum versatility, the absorbent pads and rolls provide reliable performance across a wide range of general spill control applications – including overspray cleanup, maintenance and more
| Color | Gray |
| Material Wt. | Heavy |
| Type | Defender™ Roll |
| Absorption | 27.63 gal/roll |
| Length | 150 ft |
| Material | Polypropylene |
| Weight | 12.8 LB |

