- Universal Contractor Grade Roll
- 150' L x 30 in W
description
- Part of making smart spill decisions is not buying more absorbent than you need. Not every job requires long-term durability or heavy-duty strength. Sometimes you need an absorbent that will let you get in, do the job, and get out.
features
- rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
- Versatile, cost-effective absorbent mat pad designed for light duty spill cleanup
- Universally absorbent design handles water, most oils and many solvents and coolants
- Dimpled surface adds fast wicking power
- quickly captures and soaks up liquid spills
- Pads perforated up the center at 7.5"
| Absorption | 40 gal |
| Material Wt. | Medium |
| Color | Gray |
| Material | Polypropylene |
| Length | 150 ft |
| Type | Roll |
| Weight | 0.0 LB |

