- Univ Pillows
- 10" L x 10" W
- 30 gal/pkg
features
- Gray Universal picks up oils, coolants, solvents or water while White Oil-Only absorbs oil-based liquids and repels water-based liquids
- Absorbs high volume leaks and spills
- Pillows are easy to place in hard-to-reach areas – use under machines and leaky hydraulic hoses or wedge in corners cramped for space
- Pulls liquids from the floor like a sock
- catches leaks like a pan
- absorbs spills like a pad
- Ideal for spill response
- easy to toss into action
- Large surface area speeds the absorption process and shortens the overall response time
- GPIL1010 can be replacement pillow for GPIL1224 once the included 24 pillows run out
| Length | 10 in |
| Material | Polypropylene Sleeve/Cellulose Filler |
| Color | Gray |
| Absorption | 30 gal/pkg |
| Weight | 15.0 LB |
-
Pre-Packed Quantities


