- Left Hand Precision Male Rod End
- Regreasable
- 7/16" Bore
- 7/16-20 Thread
| Bore Size | 0.4375 in |
| Ball Dia. | 0.812 in |
| Ball Flat Dia. | 0.586 in |
| Thread Size | 7/16 |
| Bearing Type | Plain Bearing |
| Lubrication | Relubricatable |
| Insert Material | Copper Alloy |
| Misalignment Range | ±7° |
| Head Diameter | 1 1/8 in |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Lube Fitting | w/ Lube Fitting |
| Liner | N/A |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Static Load Rating [Max] | 11000 lbf |
| Length Through Bore | 0.5625 in |
| Grade | Precision |
| Housing Width | 7/16 in |
| Thread Pitch | N/A |
| Threads per Inch | 20 |
| Right / Left Hand | Left Hand |
| Thread Type | UNF |
| Weight | 0.3 LB |
| EAN or UPC | 637400177294 |

