- Left Hand Precision Male Rod End
- Regreasable
- 3/8" Bore
- 3/8-24 Thread
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 9580 lbf |
| Right / Left Hand | Left Hand |
| Insert Material | Copper Alloy |
| Head Diameter | 1 in |
| Length Through Bore | 0.5 in |
| Misalignment Range | ±6° |
| Ball Flat Dia. | 0.517 in |
| Lubrication | Relubricatable |
| Housing Width | 0.406 in |
| Grade | Precision |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Threads per Inch | 24 |
| Liner | N/A |
| Ball Dia. | 0.718 in |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Bore Size | 0.375 in |
| Thread Size | 3/8 |
| Thread Type | UNF |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.18 LB |
| EAN or UPC | 637400177201 |

