- Left Hand Precision Male Rod End
- Non-Relubricatable
- 1/4" Bore
- 1/4-28 Thread
| Length Through Bore | 0.375 in |
| Threads per Inch | 28 |
| Misalignment Range | ±8° |
| Bearing Type | Plain Bearing |
| Bore Size | 0.25 in |
| Right / Left Hand | Left Hand |
| Liner | N/A |
| Insert Material | Copper Alloy |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Static Load Rating [Max] | 4480 lbf |
| Ball Flat Dia. | 0.331 in |
| Thread Size | 1/4 |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 3/4 in |
| Housing Width | 9/32 in |
| Ball Dia. | 1/2 in |
| Grade | Precision |
| Weight | 0.05 LB |
| EAN or UPC | 637400177041 |

