- Left Hand Precision Male Rod End
- Non-Relubricatable
- 5/8" Bore
- 5/8-18 Thread
| Grade | Precision |
| Housing Width | 0.562 in |
| Thread Size | 5/8 |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Liner | N/A |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Threads per Inch | 18 |
| Ball Dia. | 1 1/8 in |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.839 in |
| Head Diameter | 1 1/2 in |
| Insert Material | Copper Alloy |
| Right / Left Hand | Left Hand |
| Length Through Bore | 0.75 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Lubrication | Non-Relubricatable |
| Bore Size | 0.625 in |
| Static Load Rating [Max] | 17300 lbf |
| Misalignment Range | ±8° |
| Weight | 0.41 LB |
| EAN or UPC | 637400176730 |

