- Yoke Roller
- 2 1/2" Crowned OD
- 3/4" ID
- 1 9/16" Wide
- Sealed
| Material | Steel |
| Static Capacity | 33000 lbf |
| Roller Type | Crowned |
| I.D. | 3/4 in |
| Overall Width | 1 9/16 in |
| Inch/Metric | Inch |
| Dynamic Capacity | 15280 lbf |
| Roller Dia. | 2 1/2 in |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Roller Width | 1 1/2 in |
| Crown Radius | 30 in |
| Weight | 1.8 LB |
| EAN or UPC | 651041064331 |

