- Yoke Roller
- 1 3/8" Crowned OD
- 3/8" ID
- 13/16" Wide
- Sealed
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| Roller Type | Crowned |
| Enclosure | Sealed |
| Crown Radius | 14 in |
| Bearing Type | Needle Bearing |
| Overall Width | 13/16 in |
| Roller Dia. | 1 3/8 in |
| Roller Width | 3/4 in |
| Dynamic Capacity | 4470 lbf |
| Static Capacity | 8600 lbf |
| Material | Steel |
| Weight | 0.3 LB |
| EAN or UPC | 651041015494 |

