- Cam Follower
- 3 1/4" OD Straight Roller
- 1 1/4" Eccentric Stud
- 1 1/4-12 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Width | 2 in |
| Material | Steel |
| Roller Type | Straight |
| Thread Size | 1 1/4 |
| Thread Type | UNF |
| Stud Dia. | 1.25 in |
| Inch/Metric | Inch |
| Stud Type | Eccentric |
| Dynamic Load Rating | 14300 lbf |
| Stud Length | 2.25 in |
| Roller Dia. | 3 1/4 in |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| End Type | Metal Plug |
| Threads per Inch | 12 |
| Weight | 4.8 LB |
| EAN or UPC | 651041185098 |

