- Cam Follower
- 85 mm OD Straight Roller
- 30 mm Heavy Stud
- M30 Thread
- Slotted End
| Stud Type | Heavy |
| Enclosure | Shielded |
| Dynamic Load Rating | N/A |
| Thread Size | M30 |
| Bearing Type | Roller Bearing |
| Roller Dia. | 85 mm |
| Inch/Metric | Metric |
| Roller Type | Straight |
| Material | Steel |
| Stud Dia. | 30 mm |
| End Type | Slotted |
| Thread Type | UNF |
| Roller Width | 35 mm |
| Stud Length | 63 mm |
| Weight | 3.836 LB |
| EAN or UPC | 651041053298 |

