- Cam Follower
- 52 mm OD Straight Roller
- 20 mm Heavy Stud
- M20 Thread
- Slotted End
| Bearing Type | Roller Bearing |
| Thread Size | M20 |
| Roller Type | Straight |
| Inch/Metric | Metric |
| Stud Type | Heavy |
| Material | Steel |
| Stud Length | 40.5 mm |
| Roller Dia. | 52 mm |
| Thread Type | UNF |
| Stud Dia. | 20 mm |
| Roller Width | 24 mm |
| Dynamic Load Rating | N/A |
| End Type | Slotted |
| Enclosure | Shielded |
| Weight | 0.992 LB |
| EAN or UPC | 651041052376 |

