- Cam Follower
- 50 mm OD V-Groove Roller
- 12 mm Standard Stud
- M12 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Inch/Metric | Metric |
| Material | Steel |
| Roller Width | 22 mm |
| Thread Type | UNF |
| End Type | Metal Plug |
| Thread Size | M12 |
| Roller Dia. | 50 mm |
| Stud Dia. | 12 mm |
| Roller Type | V-Groove |
| Stud Length | 25 mm |
| Dynamic Load Rating | 6000 N |
| Dynamic Thrust Load Rating | 3700 N |
| Stud Type | Standard |
| Bearing Type | Ball Bearing |
| Enclosure | Sealed |
| Static Capacity | 2680 N |
| Weight | 0.573 LB |
| EAN or UPC | 651041209107 |

