- Cam Follower
- 140 mm OD V-Groove Roller
- 30 mm Standard Stud
- M30 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Thread Type | UNF |
| End Type | Metal Plug |
| Dynamic Load Rating | 63600 N |
| Roller Width | 50.5 mm |
| Static Capacity | 89000 N |
| Bearing Type | Tapered Roller Bearing |
| Enclosure | Sealed |
| Dynamic Thrust Load Rating | 25700 N |
| Stud Type | Standard |
| Roller Dia. | 140 mm |
| Stud Dia. | 30 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Thread Size | M30 |
| Stud Length | 80 mm |
| Roller Type | V-Groove |
| Weight | 10.513 LB |
| EAN or UPC | 651041211711 |

