- Yoke Roller
- 62 mm Straight OD
- 20 mm ID
- 40 mm Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Inch/Metric | Metric |
| Roller Dia. | 62 mm |
| Enclosure | Unsealed |
| I.D. | 20 mm |
| Overall Width | 40 mm |
| Roller Type | Straight |
| Dynamic Thrust Load Rating | 17800 N |
| Static Capacity | N/A |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Dynamic Capacity | 48400 N |
| Roller Width | 38 mm |
| Weight | 2.006 LB |
| EAN or UPC | 651041208797 |

