- Yoke Roller
- 100 mm Straight OD
- 30 mm ID
- 56 mm Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 56 mm |
| Material | Steel |
| Static Capacity | N/A |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 100 mm |
| Roller Type | Straight |
| I.D. | 30 mm |
| Enclosure | Unsealed |
| Dynamic Capacity | 78200 N |
| Roller Width | 54 mm |
| Dynamic Thrust Load Rating | 25600 N |
| Inch/Metric | Metric |
| Weight | 6.458 LB |
| EAN or UPC | 651041211773 |

