- Cam Follower
- 35 mm OD Straight Roller
- 16 mm Standard Stud
- M16 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Thread Size | M16 |
| Enclosure | Sealed |
| Stud Type | Standard |
| Stud Length | 32.5 mm |
| Static Capacity | 2680 N |
| Roller Dia. | 35 mm |
| Roller Type | Straight |
| End Type | Metal Plug |
| Stud Dia. | 16 mm |
| Dynamic Thrust Load Rating | 3700 N |
| Bearing Type | Ball Bearing |
| Thread Type | UNF |
| Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 6000 N |
| Roller Width | 22 mm |
| Weight | 0.375 LB |
| EAN or UPC | 651041211414 |

