- Cam Follower
- 150 mm OD Straight Roller
- 64 mm Standard Stud
- M64 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Material | Steel |
| Stud Dia. | 64 mm |
| Thread Size | M64 |
| Roller Width | 76 mm |
| End Type | Metal Plug |
| Dynamic Thrust Load Rating | 63000 N |
| Roller Type | Straight |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Load Rating | 159000 N |
| Static Capacity | 251000 N |
| Stud Length | 140 mm |
| Roller Dia. | 150 mm |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Enclosure | Sealed |
| Thread Type | UNF |
| Weight | 27.55 LB |
| EAN or UPC | 651041211544 |

