- Yoke Roller
- 85 mm Flanged OD
- 25 mm ID
- 46 mm Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 46 mm |
| Inch/Metric | Metric |
| Bearing Type | Tapered Roller Bearing |
| Roller Type | Flanged |
| Roller Width | 44 mm |
| Static Capacity | 53400 N |
| Flange Thickness | 13.5 mm |
| Dynamic Thrust Load Rating | 25700 N |
| Roller Dia. | 85 mm |
| Enclosure | Unsealed |
| Material | Steel |
| I.D. | 25 mm |
| Dynamic Capacity | 63500 N |
| Weight | 4.298 LB |
| EAN or UPC | 651041211858 |

